Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emma 12in 1-Light Matte Black Semi Flush Mount

  • Mfr # D249M-SF-MB

  • Zoro # G310385054


product price: $60.29
/ea

Key Features

Finish
Matte Black
Glass Color
Clear Glass
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D249M-SF-MB
Zoro #
G310385054
UPC #
46335112988
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Glass
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
1
Watts
60W
Connection Type
Hard Wired
Certification
UL/CUL

Description

With the classic shape of the clear glass shade, Emma semi-flush mounts are a great way to enhance your home. The Brushed Gold, Matte Black, and Polished Nickel finishes ensure that Emma will work with any design aesthetic. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.