Erba 60 Watt 6 Light Old Satin Brass Pendant with Grey Wood Shade

  • Mfr # D228M-24P-OSB

  • Zoro # G510384987


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Light Type
Incandescent
Shade Color Family
Etched Glass Diffuser
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D228M-24P-OSB
Zoro #
G510384987
UPC #
46335098800
Country of Origin
China

Details

Number of Lights
6
Light Type
Incandescent
Shade Color Family
Etched Glass Diffuser
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Pendants are great choices for creating visual interest in multiple applications through our living spaces in a minimalistic style. The rich wood tones of the Urban Slate and warm Grey Wood finish alongside the rich metal finishes of our Erba collection, could not be more relevant today in the consumers desire to have a connection with nature inside their homes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.