Erving 1-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light

  • Mfr # 2976-BK

  • Zoro # G810083351


product price:  $46.71
/ea

Key Features

Finish
Black
Glass Color
Clear
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2976-BK
Zoro #
G810083351
UPC #
46335868786
Country of Origin
China

Details

Finish
Black
Glass Color
Clear
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
1
Safety Rated
Wet

Description

Erving outdoor post lanterns feature an elegant 6 sided design with a bold arm and exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.