Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Fina 16 in. 4-Light Brushed Gold Modern Semi Flush Mount with Natural Marble Accents for Bedrooms
- Mfr # D325C-SF-BG
- Zoro # G712345236
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Backplate Height
6 in
Width
16 in
Length
16 in
Color
Gold
Lighting Certification
UL/cUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D325C-SF-BG
- Zoro #
- G712345236
- UPC #
- 46335127784
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Brushed Gold
- Color
- Gold
- Lighting Certification
- UL/cUL
- Application
- Residential
- Lamp Type
- G16.5
- Light Bulb Base
- E12
- Includes
- Hardware
- Bulbs Included
- No
- Location Rating
- Dry
- Material
- Steel
- Voltage
- 120V
Dimensions
- Backplate Height
- 6 in
- Width
- 16 in
- Length
- 16 in
- Backplate Width
- 6 in
- Depth
- 12.25 in
Description
Fina semi-flush mount lighting from Designers Fountain combines a modern aesthetic with the artisan craftsmanship of natural marble accents. Fina is available in brushed gold and matte black, and can be hung close to the ceiling, or converted to a pendant with the included extension rods. Use these pieces in bedrooms, hallways, over a table, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.