
Finni 16in 2-Light Polished Nickel Modern Indoor Wall Sconce
Mfr # D271C-2WS-PN
Zoro # G610385303
product price:Â $74.39
/eaKey Features
Finish
Polished Nickel
Lamp Watts
60W
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D271C-2WS-PN
Zoro #
G610385303
UPC #
46335115392
Country of Origin
China
Details
Finish
Polished Nickel
Lamp Watts
60W
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Number of Lights
2
Light Source
Incandescent
Description
The Finni wall sconce is an elegant, Modern solution for your lighting needs. The shimmering Polished Nickel finish and bare bulbs add class and visual interest to any room. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.