Fiora 3 Light Rustic Black Chandelier For Dining Rooms

  • Mfr # 92583-BK

  • Zoro # G210385437


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92583-BK
Zoro #
G210385437
UPC #
046335060517
Country of Origin
China

Details

Housing Finish
Black
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry

Description

Classic in the design, modern in the details, the Fiora collection brings a fresh approach to farmhouse design with rustic appeal. With its solid black finish and minimalistic approach, this hanging chandelier will be the star of your room. This chandelier is designed for dining areas, nooks, sitting areas, living rooms and larger bedrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.