Fulton 15.5in 2-Light Matte Black Industrial Indoor Vanity Light with Clear Seedy Glass Shades
- Mfr # D202M-2B-MB
- Zoro # G110385438
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
2
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D202M-2B-MB
- Zoro #
- G110385438
- UPC #
- 46335089747
- Country of Origin
- China
- Color
- Clear Seedy Glass
- Housing Finish
- Matte Black
- Number of Lights
- 2
- Standards
- UL/CUL
- Safety Rated
- Damp
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
A rich Matte Black finish and blown clear Seedy Glass, accented with an Urban Slate Wood finish, make for a clean and sophisticated look in this Fulton vanity light. Used above a bath mirror, this piece is sure to enhance your decor while adding a touch of Modern Rustic appeal. It's easy to install and requires 2 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.