This item is Discontinued.

Designers Fountain Fulton 15.5in Forged Sienna Integrated LED Outdoor Line Voltage Wall Sconce LED32311-FSN

This item is Discontinued.

Designers Fountain

Fulton 15.5in Forged Sienna Integrated LED Outdoor Line Voltage Wall Sconce (Discontinued)

Mfr # LED32311-FSN
Zoro # G910083435
UPC # 46335967519
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED32311-FSN
Zoro #
G910083435
UPC #
46335967519
Country of Origin
China

Dimensions

Width
5.5 in
Height
10 in
Length
7 in

Details

Item
Wall Lantern
Voltage
120
Series
Fulton
Light Technology
LED
Watts
5.5
Lens Material
Glass
Lumens
290
Finish
Forged Sienna
Glass Color
Clear
Fixture Housing Color
Forged Sienna
Type
Outdoor
Mounting
Wall
CRI
73
Type - Wall Pack Fixtures
Rustic
Color Temp.
4500
Fixture Housing Material
Steel
Dimmable
No
Light Color
Cool White
Extension
7 in
Bulb Base Type
LED
Color Tuning
No
Location
Rated for Dry, Damp, or Wet exterior areas

Description

The Fulton Collection comes in Forged Sienna with Clear glass. This Designers Value Fulton 5 in. LED Wall Lantern will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.