
Shop DESIGNERS FOUNTAIN
See all product information
Fulton 24in 3-Light Matte Black Industrial Indoor Vanity Light with Clear Seedy Glass Shades
Mfr # D202M-3B-MB
Zoro # G110385445
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D202M-3B-MB
Zoro #
G110385445
UPC #
46335089761
Country of Origin
China
Details
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
A rich Matte Black finish and blown clear Seedy Glass, accented with an Urban Slate Wood finish, make for a clean and sophisticated look in this Fulton vanity light. Used above a bath mirror, this piece is sure to enhance your decor while adding a touch of Modern Rustic appeal. It's easy to install and requires 3 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.