Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gambit 60 Watt 6 Light Brushed Gold Pendant

  • Mfr # D293M-7P-BG

  • Zoro # G310386051


product price: $85.72
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Light Type
Incandescent
Finish
Brushed Gold
Watts
60
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D293M-7P-BG
Zoro #
G310386051
UPC #
46335122246
Country of Origin
China

Details

Number of Lights
6
Light Type
Incandescent
Finish
Brushed Gold
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Mid-century modern sensibilities are abound in the Gambit collection of pendant lights. With no shades to limit creativity, Gambit provides endless fun mixing and matching bulb shapes to design the perfect conversation piece. Put Gambit in bedrooms, hallways, and small or medium-sized rooms to spice up even the most basic of interior design themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.