Garrett 60 Watt 4 Light Weathered Iron Pendant with Beige Fabric Shade

  • Mfr # 92433-WI

  • Zoro # G910385454


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Beige Fabric
Finish
Weathered Iron
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92433-WI
Zoro #
G910385454
UPC #
46335060401
Country of Origin
China

Details

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Beige Fabric
Finish
Weathered Iron
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Warehouse turned loft. The Garrett collection offers a rustic industrial design with a touch of luxury. With its weathered iron finish and pewter accents, this hanging pendant light will be the star of your room. The beige linen shade offers soft, even light. This hanging pendant is designed for dining areas, nooks, sitting areas, living rooms and larger bedrooms, and it can be mounted on a sloped ceiling .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.