Gatsby 60 Watt 1-Light Matte Black Mid-Century Modern Pendant Light with Gold Ombre Glass Shade
- Mfr # D306M-8P-MB
- Zoro # G612345244
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17.5 in
Length
8.5 in
Width
8.5 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D306M-8P-MB
- Zoro #
- G612345244
- UPC #
- 46335127029
- Country of Origin
- China
- Color
- Black
- Lamp Type
- T10
- Voltage
- 120V
- Item
- Pendant
- Finish
- Matte Black
- Standards
- UL/cUL
- Material
- Steel
- Lamp Included
- No
- Includes
- Hardware
- Light Bulb Base
- E26
- Application
- Residential
- Location Rating
- Dry
Dimensions
- Height
- 17.5 in
- Length
- 8.5 in
- Width
- 8.5 in
- Backplate Height
- 5.25 in
- Backplate Width
- 5.25 in
Description
The Gatsby collection from Designers Fountain elevates clean modern design through artisan craftsmanship. Gatsby features a unique blown gold ombre glass, and is available in a sleek matte black finish. The Gatsby family boasts multiple fixtures including wall and ceiling-mounted pieces. Use Gatsby throughout the interior for an added touch of elegance to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.