Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Gatsby 8.5 in. 1-Light Matte Black Mid-Century Modern Semi Flush Mount with Gold Ombre Shade
- Mfr # D306M-SF-MB
- Zoro # G812345235
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Location Rating
Dry
Backplate Height
5.25 in
Width
8.5 in
Depth
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D306M-SF-MB
- Zoro #
- G812345235
- UPC #
- 46335127005
- Country of Origin
- China
Dimensions
- Backplate Height
- 5.25 in
- Width
- 8.5 in
- Depth
- 12.5 in
- Backplate Width
- 5.25 in
- Length
- 8.5 in
Details
- Item
- Semi Flush
- Finish
- Matte Black
- Location Rating
- Dry
- Lighting Certification
- UL/cUL
- Lamp Type
- T10
- Includes
- Hardware
- Color
- Black
- Material
- Steel
- Application
- Residential
- Light Bulb Base
- E26
- Voltage
- 120V
- Bulbs Included
- No
Description
The Gatsby collection from Designers Fountain elevates clean modern design through artisan craftsmanship. Gatsby features a unique blown gold ombre glass, and is available in a sleek matte black finish. The Gatsby family boasts multiple fixtures including wall and ceiling-mounted pieces. Use Gatsby throughout the interior for an added touch of elegance to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.