Gramercy Park 4.75in 1-Light Old English Bronze Rustic Indoor Vanity

  • Mfr # 87101-OEB

  • Zoro # G710386156


product price:  $72.95
/ea

Key Features

Finish
Old English Bronze
Glass Color
Blown Hammered
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87101-OEB
Zoro #
G710386156
UPC #
46335995086
Country of Origin
China

Details

Finish
Old English Bronze
Glass Color
Blown Hammered
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
Safety Rated
Damp
Light Source
Incandescent

Description

The Gramercy Park Collection comes in Old English Bronze with Blown Hammered glass. This Traditional Gramercy Park Wall Sconce will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.