Harmoni 16 in. 8-Light Matte Black Industrial Semi Flush Mount with Brushed Gold Accents
- Mfr # D313C-SF-MB
- Zoro # G812345228
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color
Black
Location Rating
Dry
Backplate Width
5.25 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D313C-SF-MB
- Zoro #
- G812345228
- UPC #
- 46335127487
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Matte Black
- Color
- Black
- Location Rating
- Dry
- Light Bulb Base
- E12
- Includes
- Hardware
- Material
- Steel
- Application
- Residential
- Bulbs Included
- No
- Lighting Certification
- UL/cUL
- Lamp Type
- G16.5
- Voltage
- 120V
Dimensions
- Backplate Width
- 5.25 in
- Length
- 16 in
- Backplate Height
- 5.25 in
- Depth
- 9.5 in
- Width
- 16 in
Description
The Harmoni collection from Designers Fountain combines timeless form with modern details, resulting in true transitional design. Harmoni features a rich brushed gold disk detail contrasted against a sleek matte black finish. The Harmoni collection boasts multiple fixtures including wall, ceiling, and hanging pieces. Use Harmoni in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.