Haven 24 in. 3-Light Old Satin Brass Vanity Light with Clear Rippled Glass Shades for Bathrooms

  • Mfr # D309M-3B-OSB

  • Zoro # G512345207


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
20.75 in
Lamp Type
T10
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D309M-3B-OSB
Zoro #
G512345207
UPC #
46335127128
Country of Origin
China

Dimensions

Height
9.5 in
Length
20.75 in
Width
24 in
Backplate Width
7 in
Backplate Height
7 in

Details

Item
Vanity Light
Lamp Type
T10
Voltage
120V
Number of Lights
3
Lighting Certification
UL/cUL
Lamp Included
No
Finish
Old Satin Brass
Light Bulb Base
E26
Application
Residential
Material
Steel
Includes
Hardware
Location Rating
Damp

Description

The Haven family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Haven features beautiful clear rippled glass, and is available in warm Old Satin Brass and sleek Matte Black finishes. The Haven family boasts a 1-light wall sconce and bath vanities with 2 or 3 lights. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.