High Line 60 Watt 1 Light Satin Bronze Mini-Pendant with Clear Glass Shade

  • Mfr # 87330-SB

  • Zoro # G610385242


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Light Type
Incandescent
Shade Color Family
Clear
Finish
Satin Bronze
Standards
UL/cUL; Dry Safety Rated
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87330-SB
Zoro #
G610385242
UPC #
46335995291
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear
Finish
Satin Bronze
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The High Line Collection comes in Satin Bronze with Clear glass. This Traditional High Line Mini Pendant will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.