Shop DESIGNERS FOUNTAIN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Line 60 Watt 8 Light Satin Bronze Pendant with Clear Glass Shade
- Mfr # 87338-SB
- Zoro # G310385375
product price:Â
$
731.99
/ea
Key Features
Frame Finish
Satin Bronze
Number of Lights
8
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Shade Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87338-SB
- Zoro #
- G310385375
- UPC #
- 46335995345
- Country of Origin
- China
- Frame Finish
- Satin Bronze
- Number of Lights
- 8
- Light Bulb Wattage
- 60
- Standard
- UL/cUL; Dry Safety Rated
- Shade Color
- Clear
- Connection Type
- Hardwired
- Light Type
- Incandescent
Description
The High Line Collection comes in Satin Bronze with Clear glass. This Traditional High Line 8 Light Linear Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.