Hudson Heights 60 Watt 4 Light Matte Black Pendant with Clear Glass Shade

  • Mfr # D268C-14P-MB

  • Zoro # G210385369


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D268C-14P-MB
Zoro #
G210385369
UPC #
46335114906
Country of Origin
China

Details

Number of Lights
4
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.