Hudson Heights 60 Watt 4 Light Polished Nickel Linear Pendant with Clear Glass Shade

  • Mfr # D268C-IS-PN

  • Zoro # G110386015


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Polished Nickel
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D268C-IS-PN
Zoro #
G110386015
UPC #
046335114999
Country of Origin
China

Details

Frame Finish
Polished Nickel
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent
Shade Color
Clear Glass

Description

Combining Coastal, Modern, and Traditional design cues, the Hudson Heights collection will work well with furnishings of any style. The flexibility of this collection is further reinforced by the available Matte Black and Polished Nickel finishes. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.