Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Indigo 10 in. 1-Light Brushed Gold Modern Semi Flush Mount with Clear Glass Shade for Bedrooms
- Mfr # D312M-SF-BG
- Zoro # G312345223
product price:Â
$
63.35
/ea
Key Features
Bulbs Included
No
Length
10 in
Light Bulb Base
E26
Lighting Certification
UL/cUL
Location Rating
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D312M-SF-BG
- Zoro #
- G312345223
- UPC #
- 46335127432
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Brushed Gold
- Bulbs Included
- No
- Light Bulb Base
- E26
- Lighting Certification
- UL/cUL
- Location Rating
- Dry
- Material
- Steel
- Includes
- Hardware
- Color
- Gold
- Lamp Type
- A19
- Voltage
- 120V
- Application
- Residential
Dimensions
- Length
- 10 in
- Backplate Width
- 5 in
- Width
- 10 in
- Depth
- 10 in
- Backplate Height
- 5 in
Description
The Indigo semi-flush mount light offered by Designers Fountain provides a welcome approach to clean modern design, highlighted by a clear blown glass shade. Offered in both warm bushed gold and sleek matte black finishes, Indigo is sure to fit seamlessly in any interior. Designed for countless applications such as halls, bedrooms and entryways, use throughout the home anywhere you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.