Ingo 33.5in 4-Light Matte Black Modern Indoor Vanity Light with Clear Ribbed Glass Shade
- Mfr # D230M-4B-MB
- Zoro # G910385423
product price:Â
$
88.29
/ea
Key Features
Color
Clear Blown Ripple Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D230M-4B-MB
- Zoro #
- G910385423
- UPC #
- 46335101289
- Country of Origin
- China
Details
- Color
- Clear Blown Ripple Glass
- Housing Finish
- Matte Black
- Number of Lights
- 4
- Standards
- UL/CUL
- Light Source
- Incandescent
- Safety Rated
- Damp
- Connection Type
- Hard Wired
Description
Modern sleek lines in polished nickel contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.