Ingo 33.5in 4-Light Polished Nickel Modern Indoor Vanity Light with Clear Ribbed Glass Shade
- Mfr # D230M-4B-PN
- Zoro # G110385377
product price:Â
$
77.19
/ea
Key Features
Color
Clear Blown Ripple Glass
Housing Finish
Polished Nickel
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D230M-4B-PN
- Zoro #
- G110385377
- UPC #
- 46335100060
- Country of Origin
- China
- Color
- Clear Blown Ripple Glass
- Housing Finish
- Polished Nickel
- Number of Lights
- 4
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Damp
Description
Modern sleek lines in polished nickel contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.