
Ingo 5in 1-Light Polished Nickel Modern Indoor Wall Sconce with Clear Ribbed Glass Shade
Mfr # D230M-1B-PN
Zoro # G210385246
product price:Â $28.45
/eaKey Features
Finish
Polished Nickel
Glass Color
Clear Blown Ripple Glass
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D230M-1B-PN
Zoro #
G210385246
UPC #
46335101661
Country of Origin
China
Details
Finish
Polished Nickel
Glass Color
Clear Blown Ripple Glass
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
1
Connection Type
Hard Wired
Description
Modern sleek lines in polished nickel contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.