Ingo 60 Watt 1 Light Polished Nickel Pendant with Clear Ribbed Glass Shade
- Mfr # D230M-12P-PN
- Zoro # G710385210
product price:Â
$
93.39
/ea
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Blown Ripple Glass
Finish
Polished Nickel
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D230M-12P-PN
- Zoro #
- G710385210
- UPC #
- 46335111844
- Country of Origin
- China
Details
- Number of Lights
- 1
- Light Type
- Incandescent
- Shade Color Family
- Clear Blown Ripple Glass
- Finish
- Polished Nickel
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
Modern sleek lines in contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.