Integrated LED Light Gray Outdoor Bug-Proof Ceiling Flush Mount Light with Cord and Plug

  • Mfr # GL14R30130

  • Zoro # G208666586


product price: $43.88
/ea

Key Features

Width
14 in
Lamp Type
Integrated LED
Voltage
120
Height
4 in
Lumens
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL14R30130
Zoro #
G208666586
UPC #
046335078369
Country of Origin
China

Dimensions

Width
14 in
Height
4 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
3000
Finish
White
Item
Security
CRI
80
Color Temperature
3000 K

Description

Easily brighten up your outdoor space with this 14 in. Light Gray LED Outdoor Bug-Proof Ceiling Flush Mount Lamp with Cord and Plug. It is designed to use 85% less electricity. It could help you save on your power bill. Easily install this light in a ceiling mounted or suspended position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.