Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Inwood 5in 1-Light Matte Black Modern Indoor Wall Sconce with Clear Glass Shade
- Mfr # D214M-1B-MB
- Zoro # G610386287
product price:Â
$
32.19
/ea
Key Features
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
1
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D214M-1B-MB
- Zoro #
- G610386287
- UPC #
- 46335101074
- Country of Origin
- China
- Finish
- Matte Black
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Number of Lights
- 1
- Light Source
- Incandescent
- Safety Rated
- Damp
- Connection Type
- Hard Wired
Description
Clean and airy, Inwood offers tapered clear blown glass shades and a brilliant Matte Black finish. Designed with flexibility in mind, the elements are bold but minimal and will blend perfectly to coordinate with a variety of settings. The fixture can be mounted up or down and is easy to install. It requires 4 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.