
Jaxon 1-Light Oil Rubbed Bronze Interior Ceiling Light Semi Flush Mount
Mfr # 90611-ORB
Zoro # G710386163
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Certification
UL/CUL
Safety Rated
Damp
Number of Lights
1
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90611-ORB
Zoro #
G710386163
UPC #
046335054844
Country of Origin
China
Details
Finish
Oil Rubbed Bronze
Glass Color
Clear Glass Shade
Certification
UL/CUL
Safety Rated
Damp
Number of Lights
1
Connection Type
Hard Wired
Light Source
Incandescent
Description
Sophisticated and refined, with a touch of industrialized style. Jaxon offers a robust metal frame finished in a beautiful hand painted Vintage Bronze finish with Old Satin Brass accents paired with a closed bottom clear glass shade. Minimalistic, yet positively intriguing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.