Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Jaxon 6in 1-Light Brushed Nickel Industrial Indoor Vanity with Clear Seedy Glass Shade
- Mfr # 90601-BN
- Zoro # G910386055
product price:Â
$
33.15
/ea
Key Features
Finish
Brushed Nickel
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90601-BN
- Zoro #
- G910386055
- UPC #
- 46335089952
- Country of Origin
- China
- Finish
- Brushed Nickel
- Glass Color
- Clear Seedy Glass
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Number of Lights
- 1
- Light Source
- Incandescent
- Safety Rated
- Damp
Description
Sophisticated Rustic design is perfectly expressed in this eye-catching Jaxon wall sconce. The sleek and modern Brushed Nickel finish works in contrast to the organic nature of the blown clear Seedy Glass shade, fully speaking to today's Modern Farmhouse and Industrial interiors. The fixture is easy to install and requires 1 screw-based light bulb, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.