
Jedrek 2-Light Black Semi-Flush Mount
Mfr # 93311-BK
Zoro # G410385275
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Finish
Black
Glass Color
Clear Glass
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93311-BK
Zoro #
G410385275
UPC #
46335067622
Country of Origin
China
Details
Finish
Black
Glass Color
Clear Glass
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Dry
Number of Lights
2
Certification
UL/CUL
Description
Perfect in a light industrial setting or a more transitional interior. Jedrek is todays answer for an updated versatile look. Made from durable steel for long-lasting style in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.