
Shop DESIGNERS FOUNTAIN
See all product information
Jedrek 24in 3-Light Black Industrial Indoor Vanity Light with Clear Glass Shades
Mfr # 93303-BK
Zoro # G510385304
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Black
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
93303-BK
Zoro #
G510385304
UPC #
46335067608
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Black
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp
Description
Perfect in a light industrial setting or a more transitional interior. Jedrek is todays answer for an updated versatile look. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.