Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kendall 15.5in 2-Light Satin Platinum Transitional Ceiling Light Semi Flush Mount Light

  • Mfr # 85111-SP

  • Zoro # G010385415


product price: $68.69
/ea

Key Features

Finish
Satin Platinum
Glass Color
Alabaster
Connection Type
Hard Wired
Safety Rated
Dry
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85111-SP
Zoro #
G010385415
UPC #
46335977365
Country of Origin
China

Details

Finish
Satin Platinum
Glass Color
Alabaster
Connection Type
Hard Wired
Safety Rated
Dry
Number of Lights
2
Certification
UL/CUL
Light Source
Incandescent

Description

Kendall semi-flushmounts feature a casual take on a transitional style with simple lines and a timeless look.These fixtures are built with protective satin platinum over steel construction to look great and last for years to come. The alabaster glass shade adds style and a warm diffuse light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.