
Kew Gardens 60 Watt 4 Light Matte Black And Old Satin Brass Pendant
Mfr # D276M-15P-MB
Zoro # G410385176
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
4
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D276M-15P-MB
Zoro #
G410385176
UPC #
46335116160
Country of Origin
China
Details
Number of Lights
4
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Description
Nested geometric shapes and bold finish combinations are the hallmarks of the Modern Industrial style of Designers Fountains Kew Gardens collection. Bare bulbs shine the maximum amount of light on each slender edge and add a dramatic statement piece to any room in your home. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.