This item is Discontinued.

This item is Discontinued.
Kingsley 10.75in Aged Bronze Patina 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (Discontinued)
Mfr #
32121-ABP
Zoro #
G310083387
UPC # 46335967571
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32121-ABP
Zoro #
G310083387
UPC #
46335967571
Country of Origin
China
Details
Finish
Aged Bronze Patina
Glass Color
Clear, Seedy & Ribbed
Standards
UL/CUL
Safety Rated
Wet
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
1
Description
The Kingsley Collection comes in Aged Bronze Patina with Clear Seedy and Ribbed glass. This Transitional Kingsley 8 in. Wall Lantern will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.