Latitude 60 Watt 3 Light Brushed Gold Pendant with Clear Glass Shade

  • Mfr # D279M-9P-BG

  • Zoro # G210385451


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Gold
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D279M-9P-BG
Zoro #
G210385451
UPC #
46335121522
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Gold
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Luxury meets a Modern aesthetic in the new Latitude collection from Designers Fountain. The brushed gold finish and triangular clear glass shades provide an elegant lighting solution that works well with many interior decors and styles. Latitude offers a full family of products that can go in bedrooms, bathrooms, living spaces, dining areas, entryways, and more! Add some modern elegance to your home today with the Latitude collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.