Latitude 60 Watt 4 Light Brushed Gold Linear Pendant with Clear Glass Shade

  • Mfr # D279M-IS-BG

  • Zoro # G510385441


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Brushed Gold
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D279M-IS-BG
Zoro #
G510385441
UPC #
46335121539
Country of Origin
China

Details

Frame Finish
Brushed Gold
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
Clear Glass
Light Type
Incandescent

Description

Luxury meets a Modern aesthetic in the new Latitude collection from Designers Fountain. The brushed gold finish and triangular clear glass shades provide an elegant lighting solution that works well with many interior decors and styles. Latitude offers a full family of products that can go in bedrooms, bathrooms, living spaces, dining areas, entryways, and more! Add some modern elegance to your home today with the Latitude collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.