
Leavenworth 23.5in 3-Light Brushed Gold Modern Indoor Vanity Light with Etched Ribbed Glass Shades
Mfr # D257M-3B-BG
Zoro # G210385383
product price:Â $81.62
/eaKey Features
Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D257M-3B-BG
Zoro #
G210385383
UPC #
046335113800
Country of Origin
China
Details
Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp
Description
The Leavenworth bath and vanity collection combines Modern and Industrial touches with its simple shapes and ribbed Etched Opal Glass shades. Available in Matte Black and Brushed Gold, these fixtures will add visual interest and elegance to your home. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.