Leena 14 in. 1-Light Brushed Gold Modern Semi Flush Mount with Clear Glass Shade for Bedrooms

  • Mfr # D307M-SF-BG

  • Zoro # G312345193


product price:  $79.49
/ea

Key Features

Depth
8.5 in
Application
Residential
Location Rating
Dry
Color
Gold
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D307M-SF-BG
Zoro #
G312345193
UPC #
046335127166
Country of Origin
China

Dimensions

Depth
8.5 in
Width
14 in
Backplate Width
5.25 in
Length
14 in
Backplate Height
5.25 in

Details

Item
Semi Flush
Finish
Brushed Gold
Application
Residential
Location Rating
Dry
Color
Gold
Lamp Type
G25
Voltage
120V
Light Bulb Base
E26
Includes
Hardware
Material
Steel
Bulbs Included
No
Lighting Certification
UL/cUL

Description

The Leena ceiling-mount light offered by Designers Fountain combines a clean industrial aesthetic with welcome updated design. Leena features beautiful blown clear tapered glass, and is available in both a warm Brushed Gold finish or a bright Polished Nickel finish. Designed for countless applications such as halls, bedrooms and entryways, use throughout the home anywhere you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.