Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Liana 60 Watt 1-Light Brushed Gold Glam Pendant Light with Etched Glass Shade
- Mfr # D328M-6PB-BG
- Zoro # G012345172
product price:Â
$
87.45
/ea
Key Features
Color
Gold
Height
9.75 in
Length
6 in
Width
6 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D328M-6PB-BG
- Zoro #
- G012345172
- UPC #
- 46335128118
- Country of Origin
- China
- Color
- Gold
- Lamp Type
- T10
- Voltage
- 120V
- Item
- Pendant
- Finish
- Brushed Gold
- Material
- Steel
- Standards
- UL/cUL
- Lamp Included
- No
- Includes
- Hardware
- Application
- Residential
- Light Bulb Base
- E26
- Location Rating
- Dry
Dimensions
- Height
- 9.75 in
- Length
- 6 in
- Width
- 6 in
- Backplate Height
- 5 in
- Backplate Width
- 5 in
Description
The elegant Liana collection from Designers Fountain features modern layered lighting and mixed materials that add texture and visual interest. A warm brushed gold finish is combined with a mix of etched glass and metal cage shades to provide a glamorous addition to any room. With several pieces in the collection, including wall and hanging solutions, place throughout your home for an added touch of sophistication. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.