Liana 60 Watt 1-Light Brushed Gold Glam Pendant Light with Wire Cage Shade

  • Mfr # D328M-6PA-BG

  • Zoro # G812345167


product price:  $79.49
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
9.75 in
Length
6 in
Width
6 in
Lamp Type
T10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D328M-6PA-BG
Zoro #
G812345167
UPC #
046335128101
Country of Origin
China

Dimensions

Height
9.75 in
Length
6 in
Width
6 in
Backplate Width
5 in
Backplate Height
5 in

Details

Color
Gold
Lamp Type
T10
Voltage
120V
Item
Pendant
Finish
Brushed Gold
Lamp Included
No
Standards
UL/cUL
Material
Steel
Includes
Hardware
Application
Residential
Light Bulb Base
E26
Location Rating
Dry

Description

The elegant Liana collection from Designers Fountain features modern layered lighting and mixed materials that add texture and visual interest. A warm brushed gold finish is combined with a mix of etched glass and metal cage shades to provide a glamorous addition to any room. With several pieces in the collection, including wall and hanging solutions, place throughout your home for an added touch of sophistication. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.