Aster 60 Watt 1 Light Matte Black Pendant with Grey Wood And Metal Cage Shade

  • Mfr # D226M-10P-MB

  • Zoro # G410386111


product price:  $96.99
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D226M-10P-MB
Zoro #
G410386111
UPC #
46335098848
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Bold design and edgy shapes with a bit more flair, captures the trend for a more casual and fresh aesthetic that creates visual interest in your homes environment. Our Within collection is layered with the richness of the black finish and warmth of the aged gold accents, elevating our everyday style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.