Liana 6in. 2-Light Brushed Gold Wall Sconce Light with a Combo of Etched Glass and Wire Cage Shades
- Mfr # D328M-2WS-BG
- Zoro # G512345191
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Length
7.5 in
Lamp Type
T10
Voltage
120V
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D328M-2WS-BG
- Zoro #
- G512345191
- UPC #
- 46335128125
- Country of Origin
- China
Dimensions
- Height
- 19.75 in
- Length
- 7.5 in
- Width
- 6 in
- Backplate Width
- 5 in
- Backplate Height
- 5 in
Details
- Item
- Wall sconce
- Color
- Gold
- Lamp Type
- T10
- Voltage
- 120V
- Lamp Included
- No
- Finish
- Brushed Gold
- Lighting Certification
- UL/cUL
- Light Bulb Base
- E26
- Includes
- Hardware
- Application
- Residential
- Location Rating
- Dry
- Material
- Steel
Description
The elegant Liana collection from Designers Fountain features modern layered lighting and mixed materials that add texture and visual interest. A warm brushed gold finish is combined with a mix of etched glass and metal cage shades to provide a glamorous addition to any room. With several pieces in the collection, including wall and hanging solutions, place throughout your home for an added touch of sophistication. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.