Linares 60 Watt 4 Light Vintage Bronze Linear Pendant with Crystal Prisms Shade

  • Mfr # 87438-VB

  • Zoro # G210385079


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Vintage Bronze
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87438-VB
Zoro #
G210385079
UPC #
46335995857
Country of Origin
China

Details

Frame Finish
Vintage Bronze
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Shade Color
Crystal Prisms
Light Type
Incandescent

Description

The Linares Collection comes in Vintage Bronze with Crystal Prisms glass. This Contemporary Linares 4 Light Linear Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.