
Litto 24in 3-Light Brushed Gold Modern Indoor Vanity Light with Clear Glass Shades
Mfr # D294C-3B-BG
Zoro # G610386089
product price:Â $98.85
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D294C-3B-BG
Zoro #
G610386089
UPC #
46335123120
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
The Litto collection from Designers Fountain provides a modern design sensibility that works with nearly any decor. The clear glass shields evoke images of 45's spinning on a turntable and the brushed gold finish adds the warmth you love to have in a room. With fixtures for public and private spaces in your home, you're sure to find just the right configuration for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.