Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Litto 5 Light Modern Brushed Gold with Clear Glass Sheilds Shades Chandelier For Dining Rooms
- Mfr # D294C-5CH-BG
- Zoro # G410386036
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear Glass
Watts
60W
Standards
UL/cUL
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D294C-5CH-BG
- Zoro #
- G410386036
- UPC #
- 046335123182
- Country of Origin
- China
- Housing Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Watts
- 60W
- Standards
- UL/cUL
- Number of Lights
- 5
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Dry
Description
The Litto collection from Designers Fountain provides a modern design sensibility that works with nearly any decor. The clear glass shields evoke images of 45's spinning on a turntable and the brushed gold finish adds the warmth you love to have in a room. With fixtures for public and private spaces in your home, you're sure to find just the right configuration for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.