Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade

  • Mfr # 96401-MB

  • Zoro # G410385039


product price:  $52.85
/ea

Key Features

Finish
Matte Black
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96401-MB
Zoro #
G410385039
UPC #
046335083646
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Seedy Glass
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Number of Lights
1
Safety Rated
Damp

Description

Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.