
Louise 16.25in 4-Light Matte Black Glam Indoor Vanity Light with Turned Spindles
Mfr # D231M-4B-MB
Zoro # G210386106
product price:Â $54.08
/eaKey Features
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D231M-4B-MB
Zoro #
G210386106
UPC #
46335111455
Country of Origin
China
Details
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Description
Ornamental details inspired from the past, and a rich layering of lights, creates visual interest in our Louise Collection. A nod to nostalgia with the delicately turned spindles and cast appointments, Louise addresses the desire of the consumer searching for more comfort and a soothing environment inside their homes. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.