Louise 60 Watt 1 Light Matte Black Pendant with Spindles

  • Mfr # D231M-5P-MB

  • Zoro # G010386078


product price: $32.49
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D231M-5P-MB
Zoro #
G010386078
UPC #
046335111479
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Ornamental details inspired from the past, and a rich layering of lights, creates visual interest in our Louise Collection. A nod to nostalgia with the delicately turned spindles and cast appointments, Louise addresses the desire of the consumer searching for more comfort and a soothing environment inside their homes. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.