Louise 60 Watt 6 Light Old Satin Brass Pendant with Spindles

  • Mfr # D231M-IS-OSB

  • Zoro # G810386155


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Old Satin Brass
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D231M-IS-OSB
Zoro #
G810386155
UPC #
046335100022
Country of Origin
China

Details

Frame Finish
Old Satin Brass
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Connection Type
Hardwired
Light Type
Incandescent

Description

Ornamental details inspired from the past, and a rich layering of lights, creates visual interest in our Louise Collection. A nod to nostalgia with the delicately turned spindles and cast appointments, combined with the warm brass finish, addresses the desire of the consumer searching for more comfort and a soothing environment inside their homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.