Zoro Homepage

Malone 12in 2-Light Matte Black Semi-Flush Mount

  • Mfr # D267M-SF-MB

  • Zoro # G910385393


product price: $58.95
/ea

Key Features

Finish
Matte Black
Glass Color
Frosted Glass
Number of Lights
2
Safety Rated
Damp
Certification
UL/CUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D267M-SF-MB
Zoro #
G910385393
UPC #
046335114814
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Frosted Glass
Number of Lights
2
Safety Rated
Damp
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Watts
60W

Description

The simple curved lines of the Malone collection combine Modern and Traditional sensibilities into an overall Transitional design. Available in Matte Black or Brushed Nickel and a large variety of fixture types, youll be sure to find the piece youre looking for. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.